Apply to be a TradeMaster!
Main product image of K9-102-Plus FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit
Magnifying glass
Hover image to zoom

K9-102-Plus FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit

Brand:
RIDGID
SKU:
76193
Rating:
(0)
Q&A:
(0)
K9-102-Plus FlexShaft Drain Cleaning Machine for 1-1/4"-2" Pipes w/ 1/4" x 50' Cable & Kit
Magnifying glass
Hover image to zoom
$1,426.70 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID K9-102+ is a smaller version of the FlexShaft Machine, with a lightweight and portable design perfect for 1-1/4"- 2" (32 - 50 mm) pipes and includes 50' (15.2 m) of 1/4" (6 mm) cable enclosed inside the durable but flexible nylon-sheath. Faster setup and cleanup, quick cleaning, and cordless convenience make for additional time saving. This upgraded version has latches around the perimeter to provide easy access to the inside of the machine, an improved cable clamp for increased cable protection, and on-board hex key storage.


Product Features:

  • Increased Productivity - Faster setup and cleanup, quick cleaning, cordless convenience and easy to transport
  • Wall-To-Wall Clean - Chain knockers expand for full pipe cleaning
  • Simultaneous Camera Use - Inspect pipe while cleaning it out
  • Fully Enclosed System - Faster setup and cleanup to get you in and out of jobs quickly
  • Accessories - Full range of chain knockers, brushes and accessories are available (sold separately)



Product Includes:

  • 1-1/4" Chain Knocker
  • 2" Chain Knocker
  • FlexShaft 4 oz (118 ml) Lubricant
  • PVC 1-1/4" Attachment
  • PVC 1-1/2" Attachment
  • 3 mm Hex Key T-Handle Tool
  • 4 mm Hex Key T-Handle Tool
  • RIDGID Tool Bad
  • Manual Pack

Specs

–
Cable Length:

50'

Product Type:

FlexShaft Machine

Drain Size:

1-1/4"- 2"

Cable Diameter:

1/4"

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3-Chain Knocker w/ Carbide Tip for K9-204 FlexShaft Machine, 4" Pipe Capacity
SKU: 64318
RIDGID
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy