Apply to be a TradeMaster!
Main product image of RP 342-XL Press Tool Kit with 18V Battery, Charger, and Carry Case (No Jaws)
Magnifying glass
Hover image to zoom

RP 342-XL Press Tool Kit with 18V Battery, Charger, and Carry Case (No Jaws)

Brand:
RIDGID
SKU:
65468-RIDGID
Rating:
(0)
Q&A:
(0)
RP 342-XL Press Tool Kit with 18V Battery, Charger, and Carry Case (No Jaws)
Magnifying glass
Hover image to zoom
$4,458.81 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" to 4", 1/2" to 2"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery

Description

–
The RP 342-XL is the first-ever RIDGID press tool that works on any size and material pipe. From 2" PureFlow to 4" ProPress to 4" MegaPress, one tool can press it all. It also works with the full line of RIDGID Standard 32kN tool attachments, including fan favorites like StrutSlayr and PressSnap. Its compact design and versatile applications make it the tool you want for every job.

Product Features
  • Fast - Presses up to 4" carbon steel in one trigger pull
  • Simple - QuickSwitch collar for standard and extended applications
  • Agile - 270° head swivel for access to tight spaces
  • Convenient - LED Light for low light applications
  • Versatile - Compatible with all RIDGID standard and extended 32kN attachments

Product Specifications
  • Capacity: 1/2" - 4" (Copper, Stainless Steel and Carbon Steel) and 1/2" - 2" (PEX)
  • Barrel/Jaw Swivel Angle: 270°
  • Power: 18 V Advanced Lithium Ion Battery
  • Hydraulic Ram Output: 7,200 lbs. (32 kN)
  • Weight: Tool Only 10.8 lbs. (4.9 kg), w/ Battery 11 lbs. (5.0 kg)
  • Operating Temperature Range: 15°F to 122°F (-10°C to 50°C)
  • Dimensions: 20.9" x 3.35" x 10.5" (531 x 85 x 267 mm)
  • Crimp Cycle Time: ~10 sec.
  • Lighting: LED light for no- or low-light environments
  • Charge Time: 39 min (2.5 Ah)
  • Service Cycle Interval: 20,000 cycles

Includes:
  • (1) RP 342-XL Press Tool
  • (1) RBC-30 Charger for 18V Lithium Batteries, 120V (64383)
  • (1) RB-1825 Advanced Lithium Battery, 18V 2.5Ah (56513)
  • (1) RP 342-XL Carrying Case (65483)

Specs

–
Product Type:

Press Tool

Kit

Size:

1/2" to 4"

1/2" to 2"

Power Source:

Battery

Batteries Included:

1

Includes:

Carry Case

Batteries

Charger

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy