Apply to be a TradeMaster!
Main product image of 18V Lithium Battery Charger (120V)
Magnifying glass
Hover image to zoom

18V Lithium Battery Charger (120V)

Brand:
RIDGID
SKU:
64383
Rating:
(4)
Q&A:
(2)
18V Lithium Battery Charger (120V)
Magnifying glass
Hover image to zoom
$196.63 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
18V Lithium Battery Charger For 2.5 Ah And 5.0 Ah

Product Features
  • Built-in LED indicators for battery charge status and temperature monitoring
  • Passive convection cooling (no fan) design to prevent over-heating
  • Approximate maximum charge time for 18V Lithium 2.5 Ah is 43 minutes
  • Approximate maximum charge time for 18V Lithium 5.0 Ah is 95 minutes
  • Car charging capability with d.c. charging cord

Specs

–
Product Type:

Charger

Voltage:

120v

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very good company!

They have very good customer service! If we have an issue they are very good at taking care of it. I also find their staff to be extremely knowledgeable.
Lidia
Sarasota FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has it all.

Sometimes it's challenging finding an OEM charger. Very glad Supply House had this in stock.
Sam
Cape Cod , MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Fast shipping
Mike
Brooklyn NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Working as it should
Sal
Mich
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this charger fit the same batteries that viega propress use? (Viega charger Model: 2998.65 | Part # 57262)

Asked by Steel 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This charger takes either a 2.5Ah Lithium Ion battery (SKU: 56513) or a 5.0Ah Lithium Ion battery (SKU: 56518-RIDGID).

Was this review helpful to you?

Q: This charger charges and 18 V lithium, rigid battery from a cigarette lighter 12 V DC source

Asked by David 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi David. Yes, this charger comes with a 12V DC charger cord.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy