Apply to be a TradeMaster!
Main product image of K-60SP Sectional Drain Cleaning Machine for 1-1/4" to 4" Drain Lines
Magnifying glass
Hover image to zoom

K-60SP Sectional Drain Cleaning Machine for 1-1/4" to 4" Drain Lines

Brand:
RIDGID
SKU:
66492
Rating:
(2)
Q&A:
(0)
K-60SP Sectional Drain Cleaning Machine for 1-1/4" to 4" Drain Lines
Magnifying glass
Hover image to zoom
$2,092.04 each
In Stock
In Stock
Get 1 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 57.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The new RIDGID K-60SP 115V sectional machine provides the professional with a powerful yet compact machine for clearing 1-1/4" to 4" drain lines. It can be operated with both 5/8" and 7/8" sectional cable. The K-60SP offers more cable torque than any other product in its class, giving you greater line cleaning capability.

Product Features
  • compact machine for institutional, commercial or residential cleaning.
  • Also ideal for septic tank, vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages.
  • Ideal for roof-top vent stacks. Rear handle allows for easy transporting up ladders and onto roof tops.
  • Unique, easy-to-use instant-acting cable clutch maximizes operator control. Push handle down and cable spins at 600RPM; Release handle and cable stops instantly, no overrun to kink or damage cable.
  • Simple adjustment knob allows unit to spin both 7/8" and 5/8" diameter cable. Adjusts in seconds. 7/8" cable (C-10) cleans 2" to 4" lines through 150 feet; 5/8" cable (C-7, C-8, C-9) cleans 1-1/4" to 4" lines through 125 feet.
  • Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive.
  • Equipped with 1/2 HP motor.

Product Includes
  • (1) K-60SP Sectional Machine
  • (1) A-1 Mitt
  • (1) A-12 Pin Key
  • (1) A-60-12 Rear Guide Hose

Specs

–
Product Type:

Sectional Machine

Drain Size:

1-1/4"- 4"

Weight:

95 lbs

Includes:

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

needs info

need to say what snake to buy and where to buy it
Fredd
OH
2 years ago
Was this review helpful to you?

Just tried

Called you at number given asked if this machine came with auger cable and what size 30 minutes ago.The man could not give me answer ,I asked if you could buy cable and was it sectional, could not get answer.
Rick
Florida
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy