The Day Savers – A National Tradesmen Day Contest
Main product image of RP 351 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)
Magnifying glass
Hover image to zoom

RP 351 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)

Brand:
RIDGID
SKU:
67178
Rating:
(1)
Q&A:
(1)
RP 351 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)
Magnifying glass
Hover image to zoom
$4,068.46 each
In Stock
In Stock
Get 5 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2", 1/2", 3/4", 1", 1-1/4", 2"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

The RIDGID RP 351 is Ridgid's first in-line Standard Series Press Tool. It features a brushless motor that is capable of over 100,000 press cycles and requires no scheduled maintenance. Get access to hard-to-reach locations with endless 360° swivel. It has the most advanced color-coded status indicators and LED lighting to provide real-time information and visibility in no-light applications. It is one of the only press tools in the industry that is compatible with all RIDGID Standard Series press jaws, rings, actuators and attachments.

Product Specifications
  • Capacity: 1/2" to 4" Copper, 1/2" to 4" Carbon Steel, and 1/2" to 2" PEX
  • Power: 18V Advanced Lithium Ion Battery
  • Hydraulic Ram Output.:7,200 lbs. (32 kN)
  • Weight (Tool Only): 7.1 lbs. (3.2 kg)
  • Dimensions (LxWxH): 15.6" (396 mm) x 3.0" (76 mm) x 4.6" (117 mm)
  • Barrel/Jaw Swivel Angle: 360°
  • Crimp Cycle Time: .4.5 seconds
  • Presses Per Charge: >325 (Based on pressing 3/4" fittings on Type L copper. Dependent upon pipe material, size, type of fitting and other factors)
  • Lighting: LED light for no- or low-light environments
  • Service Cycle Interval: No scheduled maintenance

Includes:
  • (1) RP 351 Press Tool (67223)
  • (1) 18V 2.5 Ah Advanced Lithium Battery (56513)
  • (1) 120V Battery Charger (64383)
  • (1) 1/2" Jaw for ProPress (76652)
  • (1) 3/4" Jaw for ProPress (76657)
  • (1) 1" Jaw for ProPress (76662)
  • (1) 1-1/4" Jaw for ProPress (76667)
  • (1) 1-1/2" Jaw for ProPress (76672)
  • (1) 2" Jaw for ProPress (76677)
  • (1) Carrying Case (67338)

Specs

Product Type:

Kit

Size:

1-1/2"

1/2"

3/4"

1"

1-1/4"

2"

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Voltage:

18v

Includes:

Carry Case

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Warranty
CURRENT ITEM
Product Image of RP 351 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)
RP 351 Standard Press Tool Kit w/ 18V Battery and Charger (Includes 1/2" to 2" ProPress Jaws)
SKU: 67178
(1)
Kit
Lifetime
Kit
Lifetime

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Pro Press

Great in tight spots
Amen Plumbing and Air Inc
Tampa fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: It appears that this tool will work with carbon steel fittings such as the Veiga megapressG fittings. Is that true or am I missing something?

Asked by Rob 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rob! This tool will work with the Megapress fittings up to 1".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy