Apply to be a TradeMaster!
Main product image of RP 351 Standard Press Tool Kit w/ Corded 120V AC Power Adapter (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom

RP 351 Standard Press Tool Kit w/ Corded 120V AC Power Adapter (Includes 1/2" to 1" ProPress Jaws)

Brand:
RIDGID
SKU:
67198
Rating:
(0)
Q&A:
(0)
RP 351 Standard Press Tool Kit w/ Corded 120V AC Power Adapter (Includes 1/2" to 1" ProPress Jaws)
Magnifying glass
Hover image to zoom
$2,869.42
$2,369.42 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Corded
Product Highlight: Voltage
120v

Description

–
The RIDGID RP 351 is Ridgid's first in-line Standard Series Press Tool. It features a brushless motor that is capable of over 100,000 press cycles and requires no scheduled maintenance. Get access to hard-to-reach locations with endless 360° swivel. It has the most advanced color-coded status indicators and LED lighting to provide real-time information and visibility in no-light applications. It is one of the only press tools in the industry that is compatible with all RIDGID Standard Series press jaws, rings, actuators and attachments.

Product Specifications
  • Capacity: 1/2" to 4" Copper, 1/2" to 4" Carbon Steel, and 1/2" to 2" PEX
  • Power: 18V Advanced Lithium Ion Battery
  • Hydraulic Ram Output.:7,200 lbs. (32 kN)
  • Weight (Tool Only): 7.1 lbs. (3.2 kg)
  • Dimensions (LxWxH): 15.6" (396 mm) x 3.0" (76 mm) x 4.6" (117 mm)
  • Barrel/Jaw Swivel Angle: 360°
  • Crimp Cycle Time: .4.5 seconds
  • Presses Per Charge: >325 (Based on pressing 3/4" fittings on Type L copper. Dependent upon pipe material, size, type of fitting and other factors)
  • Lighting: LED light for no- or low-light environments
  • Service Cycle Interval: No scheduled maintenance
Includes:
  • (1) RP 351 Press Tool (67223)
  • (1) 120V AC Power Adapter (44468)
  • (1) 1/2" Jaw for ProPress (76652)
  • (1) 3/4" Jaw for ProPress (76657)
  • (1) 1" Jaw for ProPress (76662)
  • (1) Carrying Case (67338)

Specs

–
Product Type:

Kit

Size:

1/2"

3/4"

1"

Power Source:

Corded

Voltage:

120v

Includes:

Carry Case

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Warranty
CURRENT ITEM
Product Image of RP 351 Standard Press Tool Kit w/ Corded 120V AC Power Adapter (Includes 1/2" to 1" ProPress Jaws)
RP 351 Standard Press Tool Kit w/ Corded 120V AC Power Adapter (Includes 1/2" to 1" ProPress Jaws)
SKU: 67198
Kit
Lifetime
Kit
Lifetime

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy