K-40 Sink Machine (115v) for 3/4" to 2-1/2" Drain Lines & C-13 IC 5/16" x 35' Cable w/ Bulb Auger & Inner Drum
The K-40 sits flat on the floor or countertop and also tips onto its back for easy access to sink drains and bathtubs full of water. It practically eliminates job site cleanup thanks to the patented guide hose two-way AUTOFEED control (sold separately). It completely contains the rotating cable and eliminates any waste water splashing or spraying.
Product Features
- 1/8 HP induction motor quietly delivers enough torque to clear even the toughest blockages.
- Premium-quality, compression-wound inner core cable combines strength and flexibility to resist kinking.
- Two-piece “twist lock” drum housing will not dent or corrode and allows easy access to the inner drum and cable.
- Special inner drum design virtually eliminates cable flip-over inside the drum and drum leakage.
- Two-way AUTOFEED control advances and retrieves the drain cleaning cable with a simple push of a lever keeping you and the work area clean (sold separately).
Product Includes
- (1) 115V Drain Cleaning Machine with Manual Feed
- (1) C-13IC Inner Core Cable with Inner Drum and Bulb Auger, 5/16 in. x 35 ft.