The Day Savers – A National Tradesmen Day Contest
Main product image of K-40AF Sink Machine w/ Autofeed (115v), Guide Hose, Mounting Bracket, & C-13 ICSB 5/16" x 35' Speed Bump Cable w/ Bulb Auger & Inner Drum
Magnifying glass
Hover image to zoom

K-40AF Sink Machine w/ Autofeed (115v), Guide Hose, Mounting Bracket, & C-13 ICSB 5/16" x 35' Speed Bump Cable w/ Bulb Auger & Inner Drum

Brand:
RIDGID
SKU:
71722
Rating:
(0)
Q&A:
(0)
K-40AF Sink Machine w/ Autofeed (115v), Guide Hose, Mounting Bracket, & C-13 ICSB 5/16" x 35' Speed Bump Cable w/ Bulb Auger & Inner Drum
Magnifying glass
Hover image to zoom
71722 has been discontinued
Discontinued August 18, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
K-46 Cordless SinkSnake w/ 5/16" x 25' IC Cable, 18V 2.5Ah Battery & Charger
Brand:
RIDGID
SKU:78053
(0)
Order by 6PM, receive 1 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
320 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

K-40 Sink Machine w/ Autofeed (115v) for 3/4" to 2-1/2" Drain Lines, Guide Hose, Mounting Bracket, & C-13 ICSB 5/16" x 35' Speed Bump Cable w/ Bulb Auger & Inner Drum

The K-40 sits flat on the floor or countertop and also tips onto its back for easy access to sink drains and bathtubs full of water. It practically eliminates job site cleanup thanks to the patented guide hose two-way AUTOFEED control. It completely contains the rotating cable and eliminates any waste water splashing or spraying.

Product Features
  • 1/8 HP induction motor quietly delivers enough torque to clear even the toughest blockages.
  • Premium-quality, compression-wound inner core cable combines strength and flexibility to resist kinking.
  • Two-piece “twist lock” drum housing will not dent or corrode and allows easy access to the inner drum and cable.
  • Special inner drum design virtually eliminates cable flip-over inside the drum and drum leakage.
  • Two-way AUTOFEED control advances and retrieves the drain cleaning cable with a simple push of a lever keeping you and the work area clean.
Product Includes
  • (1) 115V Drain Cleaning Machine with Manual Feed
  • (1) C-13IC SB Inner Core Speed Bump Cable with Inner Drum and Bulb Auger, 5/16 in. x 35 ft.
  • (1) Guide Hose
  • (1) Mounting Bracket

Specs

Cable Length:

35'

Product Type:

Drum Machine

Drain Size:

3/4"- 2-1/2"

Voltage:

115V

Cable Diameter:

5/16"

RPM:

320

Includes:

Mounting Bracket

Cable

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+

You May Also Need

C-13ICSB, 5/16" x 35' Inner Core Speed Bump Drum Cable w/ Bulb Auger
SKU: 95847
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM