Apply to be a TradeMaster!
Main product image of Model 734, 10" Water Pump Pliers
Magnifying glass
Hover image to zoom

Model 734, 10" Water Pump Pliers

Brand:
RIDGID
SKU:
80475-RIDGID
Rating:
(0)
Q&A:
(0)
Model 734, 10" Water Pump Pliers
Magnifying glass
Hover image to zoom
$24.71 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
10" Length

Description

–
RIDGID's Model 734 10" Water Pump Pliers is among our professional quality tools, precision crafted for ultimate balance, high strength and exacting performance.

Product Features
  • Forged and heat-treated for extended life and durability
  • Flush rivet design that provides a stronger tool and allows access to tighter areas
  • Cushioned grips - designed for comfort only (NOT intended as insulation against electric shock)
  • Length: 10"
  • Pipe Capacity: 2"
  • Weight: 0.90 lbs.

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Capacity:

2"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy