Apply to be a TradeMaster!
Main product image of Model E-910, 10" Aluminum End Pipe Wrench
Magnifying glass
Hover image to zoom

Model E-910, 10" Aluminum End Pipe Wrench

Brand:
RIDGID
SKU:
90107
Rating:
(1)
Q&A:
(0)
Model E-910, 10" Aluminum End Pipe Wrench
Magnifying glass
Hover image to zoom
$72.46 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
10" Length
Product Highlight: Material
Aluminum

Description

–
Model E-910, 10" Aluminum End Pipe Wrench

Product Features
  • Aluminum End Wrenches are ideal for jobs in tight spaces and over-head applications.
  • 40% lighter than malleable iron wrenches.
  • Makes pipe turning easier in close quarters.
  • Angled handle provides excellent leverage.

Specs

–
Product Type:

Wrench

Length (Inches):

10"

Jaw Size:

1-1/2"

Material:

Aluminum

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Ridgid 10 Inch End Pipe Wrench

Solid and well made wrenches. I love the feel of the end-pipe design from Ridgid. Got a pair of wrenches for a project and they function well. Bite and hold well. Aluminum body much lighter than the cast iron. Shipped to my door in 4 days.
Twisty McPipes
Florida
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy