Apply to be a TradeMaster!
Main product image of Model 3237, 64" Double-End Reversible Chain Tongs (2"-12" Pipe Capacity)
Magnifying glass
Hover image to zoom

Model 3237, 64" Double-End Reversible Chain Tongs (2"-12" Pipe Capacity)

Brand:
RIDGID
SKU:
92685
Rating:
(0)
Q&A:
(0)
Model 3237, 64" Double-End Reversible Chain Tongs (2"-12" Pipe Capacity)
Magnifying glass
Hover image to zoom
$1,232.65 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
64" Length

Description

–
Model 3237, 64" Double-End Reversible Chain Tongs (2"-12" Pipe Capacity)

Features:
  • Designed and sized to provide extra leverage for the toughest jobs.
  • Double-end jaw styles that can be reversed


Specifications:
  • Total Length: 64"
  • Pipe Capacity: 2"-12"
  • Chain Length: 55.5"
  • Chain Breaking Load: 31,000 lbs
  • Weight: 67 lbs.

Specs

–
Product Type:

Wrench

Length (Inches):

64"

Capacity:

2" to 12" Pipe

Weight (lbs):

67 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy