Apply to be a TradeMaster!
Main product image of K-6200 Drum Machine w/ Autofeed (115v), Standard Accessories, & C-24 HD IW 5/8" x 100' Solid Core Cable
Magnifying glass
Hover image to zoom

K-6200 Drum Machine w/ Autofeed (115v), Standard Accessories, & C-24 HD IW 5/8" x 100' Solid Core Cable

Brand:
RIDGID
SKU:
93557
Rating:
(0)
Q&A:
(0)
K-6200 Drum Machine w/ Autofeed (115v), Standard Accessories, & C-24 HD IW 5/8" x 100' Solid Core Cable
Magnifying glass
Hover image to zoom
93557 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
285 RPM
Product Highlight: Warranty
Lifetime Warranty

Description

–
K-6200 machines offer superior maneuverability and a small footprint allows easy access to tight work areas. It comes equipped with either Inner Core cable or Integral Wound cable. Recommend 5/8" (16 mm) cable for 3" (75 mm) to 6" (150 mm) drain lines up to 200' (61 m).

Product Features
  • Patented Cable Control System: Causes the drum to slow down when the blade becomes lodged in a blockage. Limits potential for cable flip over.
  • Direct Drive Design: 4/10 HP universal motor and gearbox bear down as torque builds. Audible warnings let operator know when blockage is encountered. Drum requires no adjustments to stay aligned and tight on drive shaft.
  • Easy Maintenance Construction: Separate drum and machine in seconds. Inner drum and guide tube remove easily to maintain or replace cable.
  • Designed Durable and Stable: Low center of gravity frame design and custom kickstand keep machine firmly anchored during operation. Rugged, corrosion-resistant polyethylene drum is rust and dent proof. Double tubular frame is lightweight and designed for extra strength.
  • AUTOFEED Control and Standard Accessories: Powerful feed mechanism is built to last and is easily maintained. AUTOFEED control, toolbox and selection of cutters included in all models.
  • 3" to 6" (75 to 150 mm) Drain/Sewer Lines Up to 200’ (61 m)
Product Includes
  • (1) 115V Drum Machine with Auto-Feed Trigger
  • (1) C-24 HD 5/8" x 100' Heavy Duty Cable
  • (1) T-458 5/8"x 2' Trap Leader
  • (1) T-406 1-3/4 in. Spade Cutter
  • (1) T-411 2" Double Cutter
  • (1) T-413 3" Double Cutter
  • (1) T-414 4" Double Cutter
  • (1) Tool Box
  • (1) Pair of Reclining Legs
  • (1) Set of Drain Cleaning Gloves

Specs

–
Product Type:

Drum Machine

Drain Size:

3"- 6"

Voltage:

115V

Cable Diameter:

5/8"

Cable Length:

100'

RPM:

285

Includes:

Tool Box

Cable

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

T-407 2-9/16" Retrieving Auger for K-750, K-750R, K-6200, and K-7500 Drum Machines
SKU: 92500
RIDGID

12 Replacement Parts

Bearing for K-6200 and K-7500 Drum Machines
SKU: 44760
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM