Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Home
Electrical Supplies
Electrical Fittings
Rigid & IMC Conduit Fittings
Rigid/IMC Liquid Tight Compression Couplings
Rigid/IMC Liquid Tight Compression Couplings
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
252SRT Compare Checkbox
Compare
3/4" Rigid Steel Raintight Coupling, Compression Type
SKU:
252SRT
Southwire
SKU:
252SRT
Brand:
Southwire
–
+
$16.49
each
ADD TO CART
Add to List
In Stock
Get 4 by
Mon, Nov 23
Total Available: 46
In Stock
Get 4 by
Mon, Nov 23
Total Available: 46
Add to List
SRTC350 Compare Checkbox
Compare
3-1/2" Steel EMT, Rigid/IMC Raintight Compression Coupling
SKU:
SRTC350
LH Dottie
SKU:
SRTC350
Brand:
LH Dottie
–
+
$32.30
each
ADD TO CART
Add to List
In Stock
Get 4 by
Tue, Nov 24
In Stock
Get 4 by
Tue, Nov 24
Add to List
SRTC400 Compare Checkbox
Compare
4" Steel EMT, Rigid/IMC Raintight Compression Coupling
SKU:
SRTC400
LH Dottie
SKU:
SRTC400
Brand:
LH Dottie
–
+
$37.47
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tue, Nov 24
In Stock
Get 2 by
Tue, Nov 24
Add to List
SRTC250 Compare Checkbox
Compare
2-1/2" Steel EMT, Rigid/IMC Raintight Compression Coupling
SKU:
SRTC250
LH Dottie
SKU:
SRTC250
Brand:
LH Dottie
–
+
$19.98
each
ADD TO CART
Add to List
In Stock
Get 5 by
Tue, Nov 24
In Stock
Get 5 by
Tue, Nov 24
Add to List
SRTC300 Compare Checkbox
Compare
3" Steel EMT, Rigid/IMC Raintight Compression Coupling
SKU:
SRTC300
LH Dottie
SKU:
SRTC300
Brand:
LH Dottie
–
+
$25.44
each
ADD TO CART
Add to List
Out of Stock
Get it by
Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by
Tue, Dec 8 - Tue, Dec 15
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video