Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Brand
–
Southwire Filter (2)
Southwire (2)
Steel City Filter (1)
Steel City (1)
T&B Filter (1)
T&B (1)
Size
–
3/8" Filter (1)
3/8" (1)
1/2" Filter (1)
1/2" (1)
3/4" Filter (3)
3/4" (3)
1" Filter (2)
1" (2)
Material
–
Malleable Iron Filter (3)
Malleable Iron (3)
Zinc Filter (1)
Zinc (1)
Price Range
–
Under $1 Filter (1)
Under $1 (1)
$1 to $5 Filter (2)
$1 to $5 (2)
$5 to $10 Filter (1)
$5 to $10 (1)
Home
Electrical Supplies
Electrical Fittings
Rigid & IMC Conduit Fittings
Rigid/IMC Pipe Spacers
Rigid/IMC Pipe Spacers
Need a little help?
View our Resources
4 items
FILTER
Grid
List
Sort: Default
482-SOUTHWIRE Compare Checkbox
Compare
3/4" Malleable Iron EMT/Rigid Clampback
SKU:
482-SOUTHWIRE
Southwire
SKU:
482-SOUTHWIRE
Brand:
Southwire
–
+
$0.78
each
ADD TO CART
Add to List
In Stock
Get 47 by
Fri, Nov 20
In Stock
Get 47 by
Fri, Nov 20
Add to List
483-SOUTHWIRE Compare Checkbox
Compare
1" Malleable Iron EMT/Rigid Clampback
SKU:
483-SOUTHWIRE
Southwire
SKU:
483-SOUTHWIRE
Brand:
Southwire
–
+
$1.59
each
ADD TO CART
Add to List
In Stock
Get 45 by
Tomorrow, Nov 17
Total Available: 114
In Stock
Get 45 by
Tomorrow, Nov 17
Total Available: 114
Add to List
CB-202 Compare Checkbox
Compare
3/4" One-Hole Zinc Rigid/IMC Pipe Spacer
SKU:
CB-202
Steel City
SKU:
CB-202
Brand:
Steel City
–
+
$5.24
each
BOX UP & SAVE 20%
–
+
$210.00 box of 50
$4.20
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
1350-TB Compare Checkbox
Compare
3/8" - 1" Electro-Galvanized Malleable Iron Pipe Spacer
SKU:
1350-TB
T&B
SKU:
1350-TB
Brand:
T&B
–
+
$3.04
each
ADD TO CART
Add to List
In Stock
Get 33 by
Fri, Nov 20
In Stock
Get 33 by
Fri, Nov 20
Add to List
Resources
FAQs, Manuals & Videos
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video