Apply to be a TradeMaster!
Main product image of 1" Malleable Iron EMT/Rigid Clampback
Magnifying glass
Hover image to zoom

1" Malleable Iron EMT/Rigid Clampback

Brand:
Southwire
SKU:
483-SOUTHWIRE
Rating:
(0)
Q&A:
(0)
1" Malleable Iron EMT/Rigid Clampback
Magnifying glass
Hover image to zoom
$1.59 each
In Stock
In Stock
Get 45 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Malleable Iron

Description

–
Topaz’s EMT/Rigid clamps backs provide optimal spacing between mounting surface for Rigid, IMC and EMT conduit runs. Fabricated from rugged, high grade malleable iron with zinc plated finish to ensure safety and dependability, confidently backed by the Topaz lifetime guarantee. For indoor or outdoor use; UL listed.

Specs

–
Product Type:

Clamp

Size:

1"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy