Apply to be a TradeMaster!
Main product image of Everhot - Raised Non-Condensing Horizontal Termination Snorkel Kit (SVC), 224046
Magnifying glass
Hover image to zoom

Everhot - Raised Non-Condensing Horizontal Termination Snorkel Kit (SVC), 224046

Brand:
Rinnai
SKU:
224046
Rating:
(0)
Q&A:
(0)
Everhot - Raised Non-Condensing Horizontal Termination Snorkel Kit (SVC), 224046
Magnifying glass
Hover image to zoom
224046 has been discontinued
Discontinued June 24, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
Everhot - Raised Non-Condensing Horizontal Termination Snorkel Kit (SVC)Includes:
  • 3 : 90° Vent Pipe Elbows
  • 1 : 14.2" Vent Extension
  • 1 : 19.5" Vent Extension
  • 1 : Telescopic Vent Extension
  • 1 : Vent Pipe Clamp
  • 1 : Horizontal Termination
  • 1 : Enclosure
  • Bag of Installation Screws and Anchors

  • Additional Specifications:

  • Raise the termination between 23.5-31.5"
  • Zero clearance to combustibles
  • *It is recommended that this kit be used in colder climates when the wall penetration point is less than 12" above the soil grade*
  • Specs

    –
    Length (Inches):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need