| Product Type: | Pipe Extension |
|---|---|
| Type: | Vent Extension |
| Vent Type: | Non-Condensing |
| Length (Inches): | 10" |
| Inner Exhaust Material: | Aluminum |
| Outer Intake Material: | Plastic |
| Used With: | Luxury Series Value Series |
Hello Bryan, thanks for writing in. Vent components consist of an outer plastic vent for the air intake (5 in.) and an inner metal vent for the exhaust gases (3 in.)
All non-condensing vent pieces have a metal inner tube for the exhaust, including this one.