Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Water Heaters
Obsolete Water Heaters
CHS199100RiP Parts - Demand Duo H-Series Hybrid Tank-Tankless, Indoor, 100 Gal, 199,000 BTU (Propane)
Brand:
Rinnai
SKU:
CHS199100RIP
Description
–
This is a CHS199100RiP - Demand Duo H-Series Demand Duo H-Series Hybrid Tank-Tankless; 97% eff.; LP
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
93
Replacement Parts
Heat Exchanger Kit for RL94i (VC), 104000235
SKU:
104000235
Rinnai
Water Flow Servo Valve Kit (VC), 104000238
SKU:
104000238
Rinnai
Fan Motor All Assembly for RL75/94e (VC), 104000241-K
SKU:
104000241-K
Rinnai
Heater, 105000169
SKU:
105000169
Rinnai
Solenoid Harness, 105000168
SKU:
105000168
Rinnai
Wall Bracket, 109000259
SKU:
109000259
Rinnai
Stop Bracket, U211-322X01
SKU:
U211-322X01
Rinnai
Fuse Harness for RL75i/e, RL94i/e (VC), 105000167
SKU:
105000167
Rinnai
Thermistor 3/4 MNPT 10K Ohm HTTC, 105000286
SKU:
105000286
Rinnai
Pipe Seal, 109000170
SKU:
109000170
Rinnai
Thermistor Kit, 104000155
SKU:
104000155
Rinnai
Cap, 109000171
SKU:
109000171
Rinnai
Sensor Harness, 105000163
SKU:
105000163
Rinnai
AWG 18 Harness, 105000162
SKU:
105000162
Rinnai
3/4" Gas Inlet for RL75/94i/e VC & all KB, 106000065
SKU:
106000065
Rinnai
O-Ring, M10B-2-18
SKU:
M10B-2-18
Rinnai
3/4" NPT Water Inlet, H73-501-2
SKU:
H73-501-2
Rinnai
Thermistor Stop Screw for V2532/2520/2, U217-449
SKU:
U217-449
Rinnai
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video