Apply to be a TradeMaster!
Main product image of E50C 50,000 BTU Condensing Boiler (Natural Gas)
Magnifying glass
Hover image to zoom

E50C 50,000 BTU Condensing Boiler (Natural Gas)

Brand:
Rinnai
SKU:
E50CN
Rating:
(0)
Q&A:
(0)
E50C 50,000 BTU Condensing Boiler (Natural Gas)
Magnifying glass
Hover image to zoom
E50CN has been discontinued
Discontinued July 4, 2019
This product has been discontinued.
Direct Replacement:
IP060160C 60,000 BTU Condensing Wall Mounted Combi Boiler (NG/LP)
Brand:
Rinnai
SKU:IP060160C
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Heating Capacity (BTU)
47000 BTUs
Product Highlight: BTU Input
50000 BTUs
Product Highlight: Height (Inches)
25.6" Height

Description

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH).

Heating and hot water in one compact model. Perfect for homes with 1 to 2 baths, E Series Combi Boilers ensure homeowners won’t have to sacrifice continuous hot water.

Features:
  • The E50C is specifically designed for multifamily applications or smaller single-family homes with up to 1.5 baths with no secondary piping or closely spaced tees required
  • Most efficient combi boiler on the market—95.6% AFUE
  • Cost-effective, simplified installation - fewer components needed
  • No primary secondary piping or closely spaced tees required*
  • No system pumps required - reduces install time and cost
  • Fewer maintenance intervals required than the competition - Inspection every two years or 4,000 hours; Service every four years or 8,000 hours
  • 13,600 to 50,000 BTU heating load
  • Proprietary stainless steel heat exchanger for unmatched performance and durability
  • Greater control - system temperature adjustable in two-degree increments
  • Automatic de-aeration at start-up

Optional Accessories:
  • RS100 Single zone controller
  • Flue Gas temperature sensor
  • Room Air Filter
  • NG to LP Conversion Kit
  • Flow Switch Conversion Kit
  • Low Loss Header Plumbing Kit
  • Low Loss Header Side Mount Kit

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Type:

Condensing

Fuel Type:

Natural Gas

BTU (Min):

13000

BTU (Max):

85000

Efficiency:

95.6%

Heating Capacity (BTU):

47000

Max Power Consumption:

145W

BTU Input:

50000

Height (Inches):

25.6"

DOE Rating:

47000

Features:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Need help calculating?
Use Our Calculator
Box

E50C NG

Replacement Parts

SKU: E50CN

Brand: Rinnai

Search Parts:
SEARCH PARTS
Cover Set E E75C/E110C, 809000074
809000074
Rinnai
Gasket Controls E, 809000076
809000076
Rinnai
Product Image of no image
USER MANUAL E50C
800000047
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
NSTALLATION MANUAL E50C
800000048
Sorry, we don't currently sell this item. Request This Item
Adapter 80mm x 3", 808000022
808000022
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM