Apply to be a TradeMaster!
Main product image of IP060160C 60,000 BTU Condensing Wall Mounted Combi Boiler (NG/LP)
Magnifying glass
Hover image to zoom

IP060160C 60,000 BTU Condensing Wall Mounted Combi Boiler (NG/LP)

Brand:
Rinnai
SKU:
IP060160C
Rating:
(0)
Q&A:
(0)
IP060160C 60,000 BTU Condensing Wall Mounted Combi Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$2,270.31 each
In Stock
In Stock
Get 4 Wed, Nov 18 - Fri, Nov 20
BTU Input: 
60000
175000
Application: 
Combi Heating/Hot Water

This item replaces: I060CN

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 73 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
56000 Max BTUs
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Vent Type
Condensing
Product Highlight: Mount
Floor, Wall
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: BTU Input
60000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates: You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center


The NEWI-SERIES Plus line of Solo and Combi Condensing Gas Boilers offers unmatched value and performance with an expanded product line that features Smart Sense  Adaptive Gas Valve technology. Now with the touch of a button on the unit controller or your smartphone, you can select your fuel typeconversion kits are no longer required.


I-SERIES Plus is Bluetooth enabled so it can easily be paired to your handheld device without a Wi-Fi connection. Download the Rinnai Central app to quickly select parameter settings and register the unit, shaving an estimated 15 minutes off every installation.


The I-SERIES Plus offers 4 zone capability, 2" venting up to 75 ft. plus all the same features you enjoyed with the original I-SERIES, like a proportional valve that allows for simultaneous delivery of domestic hot water and space heating on all Combi-Units.


Features:

  • Wall Hung Boiler
  • Factory Installed Pump
  • Outdoor Reset Control System with Sensor
  • Priority/Proportional DHW Standard
  • Built-in DHW Plate Heat Exchanger
  • Modulating Wire Mesh Burner
  • Stainless Steel Water Tube Condensing Heat Exchanger
  • Direct Vent Sealed Combustion
  • Approved for Room and Closet Installations

Specs

–
Efficiency:

95.5%

Mount:

Floor

Wall

Height (Inches):

26.4"

Application:

Combi Heating/Hot Water

BTU Input:

60000

Features:

Condensing

Combo DHW

Series:

I-Series Plus

Fuel Type:

Propane

Natural Gas

Max Pressure (PSI):

45

Product Type:

Boiler

BTU Output:

56000

Finish:

Gray

Vent Type:

Condensing

Flow Rate (GPM):

7.9

Material:

Polypropylene, Stainless Steel, PVC, CPVC (Vent Material)

Capacity (BTU):

60000

BTU:

60000

Type:

Condensing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

i060CN

Replacement Parts

SKU: IP060160C

Brand: Rinnai

Search Parts:
SEARCH PARTS
Cover, 107000093
107000093
Rinnai
Clip, 809000172
809000172
Rinnai
Product Image of no image
Hot Water Pipe
807000192
Sorry, we don't currently sell this item. Request This Item
Stop Bracket, U211-322X01
U211-322X01
Rinnai
Product Image of no image
Drain Tube at Air Intake
807000238
Sorry, we don't currently sell this item. Request This Item
Water Flow Servo Assembly, 807000239
807000239
Rinnai
Product Image of no image
Water Connection Joint Assy
807000240
Sorry, we don't currently sell this item. Request This Item
Thermistor Sensor, Inlet Water, 105002020
105002020
Rinnai
Clip, 109000639
109000639
Rinnai
Product Image of no image
Bypass Pipe
807000241
Sorry, we don't currently sell this item. Request This Item
Clip, 809000172
809000172
Rinnai
Product Image of no image
Pump Connection Assembly
807000221
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Clip
809000171
Sorry, we don't currently sell this item. Request This Item
Clip, 809000172
809000172
Rinnai
Product Image of no image
Pump Stand
807000191
Sorry, we don't currently sell this item. Request This Item
Circulation Pump Assembly, 807000188
807000188
Rinnai
Product Image of no image
Condensate Drain tube
807000237
Sorry, we don't currently sell this item. Request This Item
Condensate Trap, 807000236
807000236
Rinnai
Product Image of no image
Trap Drain Plug Assy
807000195
Sorry, we don't currently sell this item. Request This Item
PC Board, Combi Large, 805000156
805000156
Rinnai
Product Image of no image
PCB Cover
809000309
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DHW Outlet
807000194
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000203
807000203
Rinnai
Rectifier, M8D1-15
M8D1-15
Rinnai
Product Image of no image
Water Supply Connection
807000177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
809000170
Pipe Bracket
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000205
807000205
Rinnai
Product Image of no image
Plate HEX-CH Heating Connection
807000186
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy