Apply to be a TradeMaster!
Main product image of E75CP 75,000 BTU Condensing Wall Mounted Boiler (Propane)
Magnifying glass
Hover image to zoom

E75CP 75,000 BTU Condensing Wall Mounted Boiler (Propane)

Brand:
Rinnai
SKU:
E75CP
Rating:
(0)
Q&A:
(0)
E75CP 75,000 BTU Condensing Wall Mounted Boiler (Propane)
Magnifying glass
Hover image to zoom
E75CP has been discontinued
Discontinued July 4, 2019
This product has been discontinued.
Direct Replacement:
i090CN 90,000 BTU Condensing Wall Mounted Combi Boiler (NG)
Brand:
Rinnai
SKU:I090CN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Direct Vent
Product Highlight: BTU Input
75000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
25.6" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

The E Series are compact, wall-mounted designs that can be easily installed as a retro-fit application to replace traditional, less efficient boilers. The E Series Combi models have the power to deliver whole-house heating and domestic hot water for homes with one to two bathrooms. Domestic hot water priority ensures homeowners will never have to sacrifice continuous hot water.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

–
Fuel Type:

Propane

BTU Input:

75000

Efficiency:

98.8%

Mount:

Wall

Height (Inches):

25.6"

Max Pressure (PSI):

45

Vent Type:

Direct Vent

Features:

Condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

E75C LP

Replacement Parts

SKU: E75CP

Brand: Rinnai

Search Parts:
SEARCH PARTS
Door E E75C/E110C, 809000077
809000077
Rinnai
Product Image of no image
USER MANUAL E-SERIES
800000012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION MANUAL E-SERIES
800000013
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM