Apply to be a TradeMaster!
Main product image of i090CN 90,000 BTU Condensing Wall Mounted Combi Boiler (NG)
Magnifying glass
Hover image to zoom

i090CN 90,000 BTU Condensing Wall Mounted Combi Boiler (NG)

Brand:
Rinnai
SKU:
I090CN
Rating:
(0)
Q&A:
(0)
i090CN 90,000 BTU Condensing Wall Mounted Combi Boiler (NG)
Magnifying glass
Hover image to zoom
I090CN has been discontinued
Discontinued April 19, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Concentric
Product Highlight: BTU
90000
Product Highlight: Mount
Wall
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Max Pressure (PSI)
45 MAX PSI

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Rebates:
This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info

In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Rinnai Rebate Center

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

Features:
  • The i090CN combi condensing gas boiler model offers high volume domestic hot water delivery providing endless hot water for whole home along with the comfort of whole home heating.
  • Combi models offer outdoor reset to optimize your home heating performance and features an integrated modulating pump, with an outdoor reset sensor (in the box)
  • Excellent operational performance with 95% AFUE efficiency and Energy Star Most Efficient certified.
  • Convenient control options with the ability to connect two zone pumps to the PCB.
  • Easy parameter settings and a user-friendly interface.
  • Versatile venting options including 2-inch PVC up to 65 feet.
  • Quick Natural Gas (NG) to Propane (LP) gas conversions (kit included)
  • Stainless steel heat exchangers (primary, secondary, and DHW plate) throughout boiler for unmatched performance and durability
  • Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor

Specs

–
Fuel Type:

Natural Gas

BTU:

90000

Efficiency:

95.9%

Mount:

Wall

Height (Inches):

26.4"

Max Pressure (PSI):

45

Vent Type:

Concentric

Features:

Condensing

Combo DHW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

i090CN

Replacement Parts

SKU: I090CN

Brand: Rinnai

Search Parts:
SEARCH PARTS
Plate HEX, Medium, 807000184
807000184
Rinnai
Clip, 809000172
809000172
Rinnai
Product Image of no image
Bypass Servo Assembly
807000180
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DHW Outlet Tube
807000192
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000204
807000204
Rinnai
Product Image of no image
Thermistor Sensor
805000082
Sorry, we don't currently sell this item. Request This Item
Clip, 109000639
109000639
Rinnai
Product Image of no image
Trap Drain Plug Assy
807000195
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Plate HEX-CH Heating Connection
807000186
Sorry, we don't currently sell this item. Request This Item
Water Flow Sensor Assembly, 807000178
807000178
Rinnai
Cover, 107000093
107000093
Rinnai
Product Image of no image
Bypass Tube
807000179
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flow Turbine Assembly
807000181
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pump Connection Assembly
807000189
Sorry, we don't currently sell this item. Request This Item
Clip, 809000173
809000173
Rinnai
Circulation Pump Assembly, 807000188
807000188
Rinnai
Product Image of no image
PCB Cover
809000175
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
TWIN Thermistor
805000083
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000177
Sorry, we don't currently sell this item. Request This Item
Water Supply Filter Plug Assembly, 107000317
107000317
Rinnai
(12)
Product Image of no image
CH Outlet Connection
807000182
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condensate Drain tube
807000176
Sorry, we don't currently sell this item. Request This Item
Condensate Drain Trap Assembly, 807000175
807000175
Rinnai
Product Image of no image
Thermistor Sensor
805000081
Sorry, we don't currently sell this item. Request This Item
Clip, 109000636
109000636
Rinnai
Product Image of no image
Clip
809000171
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Trap Drain Plug Assy
807000195
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000179
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Bracket
809000170
Sorry, we don't currently sell this item. Request This Item
Ground Screw, 109000793
109000793
Rinnai
Product Image of no image
Screw
809000180
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PC Board Assembly-Combi
805000084
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Integrated Remote Control Assy
805000085
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DHW Outlet
807000194
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000203
807000203
Rinnai
Product Image of no image
Screw
809000177
Sorry, we don't currently sell this item. Request This Item
O-Ring, 807000204
807000204
Rinnai
O-Ring, 807000206
807000206
Rinnai
Product Image of no image
Screw
809000178
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pump Stand
807000191
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Transformer
805000086
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Screw
809000177
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
3/4 DHW Cold Connection
807000177
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM