Apply to be a TradeMaster!
Main product image of RCB301AN 301,000 BTU Commercial Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

RCB301AN 301,000 BTU Commercial Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
RCB301AN
Rating:
(0)
Q&A:
(0)
RCB301AN 301,000 BTU Commercial Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$10,274.06 each
Backorder
Backorder
Get it Wed, Nov 11 - Mon, Dec 14
BTU Input: 
301000

Lift Gate

–
This product weighs 170 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Mount
Wall
Product Highlight: BTU Input
301000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

RCB301AN is a 301,000 BTU Commercial Wall Mounted Boiler (NG/LP) for Rinnai I- Series Condensing Gas Boilers.

Features:
  • Wall Hung Boiler

Specs

–
Mount:

Wall

Fuel Type:

Natural Gas

Propane

Product Type:

Boiler

Type:

Condensing

Application:

Heating

BTU Input:

301000

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy