Apply to be a TradeMaster!
Main product image of RCB399AN 399,000 BTU Commercial Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom

RCB399AN 399,000 BTU Commercial Wall Mounted Boiler (NG/LP)

Brand:
Rinnai
SKU:
RCB399AN
Rating:
(0)
Q&A:
(0)
RCB399AN 399,000 BTU Commercial Wall Mounted Boiler (NG/LP)
Magnifying glass
Hover image to zoom
$13,365.63 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26
BTU Input: 
399000

Lift Gate

–
This product weighs 182 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: BTU Input
399000 BTUs
Product Highlight: Mount
Wall

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

RCB399AN is a 399,000 BTU Commercial Wall Mounted Boiler (NG/LP) for Rinnai I- Series Condensing Gas Boilers.

Features:
  • Wall Hung Boiler

Specs

–
Application:

Heating

Type:

Condensing

Product Type:

Boiler

Fuel Type:

Natural Gas

Propane

BTU Input:

399000

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy