Apply to be a TradeMaster!
Main product image of 80 Gallon REHP80 Residential Electric Heat Pump Water Heater (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom

80 Gallon REHP80 Residential Electric Heat Pump Water Heater (1PH, 4.5kW, 208/240V)

Brand:
Rinnai
SKU:
REHP80
Rating:
(0)
Q&A:
(0)
80 Gallon REHP80 Residential Electric Heat Pump Water Heater (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom
$2,299.00 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 270 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Energy Star Rated
Yes

Description

–

Rebates: 


You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Rinnai Rebate Center


Rinnai now offers one of the most efficient and sustainable residential water heating solutions available, the Rinnai Electric Heat Pump Water Heater (REHP). The REHP delivers consistent hot water by extracting heat from the surrounding air and converting it to hot water while producing zero emissions. When you install the REHP in your home, you are assured of meeting the highest efficiency standards and reduced energy usage and costs.


Features:

  • Energy Star Certified
  • Exceptional efficiency up to 4.0 UEF
  • CTA-2045 (AC) Certified
  • Title 24 Compliant
  • Meets the highest level of federal and state rebate requirements
  • IRA (45L) tax credit eligible
  • NEEA Tier 4 Certified
  • High Cool Climate Efficiency (CCE)
  • Designed with variable speed fan for whisper quiet operation
  • Heat Pump operating range down to 37F ambient for extra
  • days of efficient operation
  • Designed to optimize the heat transfer for best in class
  • recovery rate
  • 4.5 KW back up elements for extra comfort
  • Demand-Response Enabled- Save money by reducing energy usage during peak demand
  • Zero Clearance required on back, top and side of unit for confined spaces
  • Horizontal air filter placement for quick maintenance
  • Easy Transport and Placement with Ergonomic Handles on either side
  • Easy troubleshooting and serviceability
  • Duct ready to install in tight spaces (Ducting Kit sold separately

Specs

–
Energy Factor:

3.9

Energy Star Rated:

Yes

Capacity (Gallons):

80

Intended Household:

4-6 Person

1st Hour Delivery (Gallons):

80

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy