Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Capacity (Gallons)
–

50 - 59 (1)
60 - 69 (1)
80 - 89 (1)

1st Hour Delivery (Gallons)
–

70 - 80 (3)
80 - 90 (2)

Price Range
–

$1500 to $2000 (1)
$2000 to $2500 (2)

Rinnai Residential Water Heaters

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 65 Gallon REHP65 Residential Electric Heat Pump Water Heater (1PH, 4.5kW, 208/240V)
$2,049.00 each
In Stock
Get 7 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 7 by Mon, Nov 23 - Wed, Nov 25
Compare
Product Image of 80 Gallon REHP80 Residential Electric Heat Pump Water Heater (1PH, 4.5kW, 208/240V)
$2,299.00 each
In Stock
Get 2 by Tue, Nov 24 - Fri, Nov 27
In Stock
Get 2 by Tue, Nov 24 - Fri, Nov 27
Compare
Product Image of 50 Gallon REHP50 Residential Electric Heat Pump Water Heater (1PH, 4.5kW, 208/240V)
$1,799.00 each
In Stock
Get 4 by Mon, Nov 23 - Wed, Nov 25
In Stock
Get 4 by Mon, Nov 23 - Wed, Nov 25
Resources
FAQs, Manuals & Videos
Articles
More About Rinnai Residential Water Heaters

Rinnai residential water heaters are gas-fired, tankless units designed to heat water on demand rather than storing a preheated supply in a tank, which lets a home draw continuous hot water without waiting to recover after a large draw empties a storage tank. Because there is no tank holding heated water around the clock, a properly sized tankless unit also avoids the standby heat loss that a conventional storage water heater produces just keeping a full tank warm. Contractors select a specific model based on the home's peak simultaneous hot water demand, the incoming groundwater temperature for the region, and whether the installation will vent as a non-condensing or condensing unit. Rinnai offers both indoor and outdoor rated models, giving flexibility for homes where interior mechanical space is limited. Matching the unit's output capacity to the home's fixture count and expected simultaneous use is the detail that most affects whether a household is satisfied with its tankless system after installation.

Subcategories

  • Non-Condensing Tankless Water Heaters: Non-condensing units vent exhaust gases at a higher temperature and typically use stainless steel or similar venting materials rated for that heat. These models are often a straightforward replacement option when an existing vent path is already sized correctly, since they do not require the specific condensate handling that condensing units need.
  • Condensing Tankless Water Heaters: Condensing units extract additional heat from the exhaust before it leaves the appliance, which improves efficiency but produces condensate that needs to be drained through a dedicated line, often with a neutralizer depending on local code. These models commonly allow for PVC or similar plastic venting, which can simplify venting runs in some retrofit situations compared to non-condensing equipment.
  • Indoor Installation Models: Indoor models are designed to mount inside a home's mechanical space, garage, or utility closet and require a dedicated vent run to the exterior along with a gas supply line sized for the unit's demand. Clearance requirements around the unit for service access and combustion air need to be confirmed against the installation manual before finalizing a mounting location.
  • Outdoor Installation Models: Outdoor-rated models are built to handle direct exposure to weather and do not require an interior vent run, since the unit vents directly to the outside air where it is mounted. These are a common choice in climates where freeze protection features built into the unit are adequate, and where available indoor mechanical space is limited.
  • Buying Guide

    Sizing a tankless water heater starts with counting the fixtures likely to run at the same time during peak household use, such as a shower running while a dishwasher and washing machine are both operating, and adding up their combined flow demand. Incoming groundwater temperature also affects real-world output, since a unit has to work harder to raise cold groundwater to a usable temperature in northern climates than it does in warmer regions, which can change which model size actually meets a household's needs.

    Venting is the next major decision when comparing Rinnai Residential Water Heaters options. Non-condensing units need vent materials rated for higher exhaust temperatures, while condensing units allow different venting materials but require a condensate drain and, depending on local code, a condensate neutralizer. Indoor models need adequate mechanical space, combustion air, and a vent path to the exterior, while outdoor models eliminate the vent run but need a mounting location that meets the manufacturer's clearance and weather exposure guidelines. Gas supply line sizing matters as well, since tankless units generally require a higher gas input than a comparable storage tank water heater, and an undersized gas line will prevent the unit from reaching its rated output. Finally, confirm whether the household wants recirculation capability for faster hot water delivery to distant fixtures, since not every model or installation configuration supports it without additional equipment.

    Frequently Asked Questions

    How is a tankless water heater different from a standard storage tank unit?

    A tankless unit heats water on demand as it flows through the unit rather than storing a preheated supply in a tank, which avoids standby heat loss and provides continuous hot water as long as the unit's flow capacity is not exceeded.

    Do I need a condensing or non-condensing model?

    The choice often depends on the venting path available at the installation site. Condensing units allow different, sometimes simpler, venting materials but require a condensate drain, while non-condensing units need vent materials rated for higher exhaust temperatures.

    Can a tankless water heater be installed outdoors?

    Yes, outdoor-rated models are built to handle direct weather exposure and vent directly outside without needing an interior vent run, which can simplify installation where indoor mechanical space is limited.

    Will my existing gas line work with a tankless water heater?

    Not always. Tankless units typically require a higher gas input than a comparable storage tank water heater, so the existing gas line size needs to be checked against the new unit's requirements before installation.

    Do tankless water heaters support hot water recirculation?

    Many models support recirculation for faster hot water delivery to distant fixtures, but not every installation configuration supports it without additional equipment, so this should be confirmed against the specific model and planned installation before purchase.

Didn't find what you're looking for? 
Let us know
.