With Rinnai's Control-R Wi-Fi Module, new and existing Rinnai Residential and Commercial Tankless Water Heaters (2006 and newer) can be remotely monitored and controlled via smart devices. Rinnai now has the capability to provide a new option for management, control and maintenance of Rinnai Tankless Water Heaters.
Features:
- Works with all Rinnai Tankless Water Heater models manufactured 2006 and newer (except RH180 Hybrid Tank-Tankless Water Heaters).
The Lime Condition (LC) notification will not appear in the Rinnai App when the Control-R Wi-Fi Module is paired with the following series of Rinnai Tankless Water Heaters manufactured prior to 2009: VA, VB, KA and V53e. - Attaches to side of water heater via magnetic enclosure (indoor models only) or mounts to an indoor wall with supplied mounting hardware.
- Pairs with only one Rinnai Tankless Water Heater.
- Included with purchase: Control-R Wi-Fi Module with 5 feet (1.5 m) of wire for water heater connection; wall mounting hardware (2 anchors and 2 screws); and "Rinnai Control-R Wi-Fi Module Installation Manual."
- Title 24 Compliant - meets California Energy Commission's Title 24 requirements.
Supported Devices:
- Apple devices (iPhone, iPad, etc.) running operating system 8.0 or higher.
- Android devices (phones, tablets, etc.) running operating system 4.4 or higher.
- BlackBerry devices are not supported.