Shop Resideo Sale
Main product image of Wireless Module
Magnifying glass
Hover image to zoom

Wireless Module

Brand:
Rinnai
SKU:
RWM200
Rating:
(22)
Q&A:
(0)
Wireless Module
Magnifying glass
Hover image to zoom
$150.27 each
In Stock
In Stock
Get 79 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

RWM200 Wireless module connects your Rinnai tankless water heater from virtually anywhere using your local WiFi network and the free Rinnai Central mobile app.


Product Features

  • Manufacturer Trade Model Number - U.S.:RWM200
  • Product Depth: 1.10 in / (28 mm)
  • Product Height: 3.77 in / (96 mm)
  • Product Width: 2.75 in / (70 mm)
  • Product Weight: 0.19 lb / (88 g)
  • Installation Type: Indoor
  • Warranty: 1 Year


Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.27 out of 22 reviews
89% would recommend this product
4.27
out of 22 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
9%
3 star
9%
2 star
9%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

It worked as advertised

I had recently bought a Rinnai tankless water heater. Before we had a strong Winter freeze here in Texas it was recommended that we set up the "recirculating" function that came with the heater. My wife wanted to have more control over turning the function on and off. The most convenient way of doing this was to get a Rinnai RWM200 which communicates to the water heater via WiFi. It works great and was easy to install. I'm very happy we have this device. Now I can control the heater functions from anywhere!
VS

Most Liked Negative Review

Disconnects too often

The device is reliably built; the software appears to let it down. The device will drop out often and can make schedules incredibly unreliable. The tankless water heater can easily learn a crude use pattern and apply recirculation based on the observed usages but the WiFi module replaces that are otherwise a programmed schedule for activation of the recirculating pump. It's day to setup schedules it the unreliability of the module means that the schedules might not actually happen. I would recommend it but with caution. Hopefully Rinnai will release a software update that addresses reliability.
Showing 1-10 of 22 reviews

Really great upgrade to my Rinnai Tankless water heater

This wireless module which was easy to install & set up. I now have the ability to schedule the internal circulation pump to deliver hot water during the hours we are home.
Mac
Colorado
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Everything from product info and service EXCELLENT!!
Manny
Denville, NJ
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

Great product. No problem in connecting to Wi-Fi.
Michael
Los Gatos, CA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Module Review

Easy to install, setup, join network all very easy as expected.
Module review
Greenville SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hot water

Made a great hot water recirculating system
PaPa
Wellington Kansas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work as expected

Rinnai module work with my pushbuttons to start hot water circulation as expected, Supply House shipped as promised arrived earlier than expected
Tim
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, shipping super fast!

The module is easy to install. The app's design seems focused more on manage and scheduling of recirculating pump. I didn't have recirculating pump, so it worked only on temperature control only. I suggested Rinnai add a power on/off function on Apps so it will work more like a physical remote controller. So we can turn off the heater when not using it, and save some power.
cpan
Ga
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

My unit works great with my water heater. I can now control the temperature from my phone. The unit came fast and well packaged. Under 2days. I will definitely be using supply house for my house needs again
Global Connect
NYC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product so far!

Real time mobile controller!
O
TN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I got a good deal.

This does the job at a good price. Thanks
Jake
Charleston sc
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy