Apply to be a TradeMaster!
Main product image of RX130IN 130,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

RX130IN 130,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RX130IN
Rating:
(3)
Q&A:
(1)
RX130IN 130,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
$1,264.20 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Max Flow (GPM)
7.1 MAX GPM
Product Highlight: Installation Type
Residential, Indoor/Outdoor
Product Highlight: Temperature Range (F)
98°F to 140°F
Product Highlight: Energy Star Rated
Yes

Description

–

Rinnai MIVK-T-LW Water Heater Isolation Valve Kit is no longer provided and must be purchased separately.


Note: For outdoor installations RXOVC Outdoor Vent Cap is required.


Rebates: 

You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Rinnai Rebate Center 


The SENSEI RX130iN condensing tankless water heater from Rinnai is only the size of a small suitcase, uses either Natural Gas or Propane, and can be installed indoors or outdoors using the Versa-Vent accessory. Rinnai SENSEI RX Series tankless water heaters last up to twice as long as tanks and have twice the warranty length. Plus, they save energy by heating water only when it is needed.


Features

  • Uniform Energy Factor (UEF): 0.97
  • 95% Thermal Efficiency
  • Warranty 15 yrs or 12K hours on Heat Exchanger/ 5 years on Parts/ 1 Year on Labor
  • 15,000 BTU/H (minimum)
  • 130,000 BTU/H (maximum)
  • NG AND LP Compatible 
  • Indoor AND Outdoor compatible with use of RX Series Outdoor Vent Cap RXOVC, purchased separately.

Specifications

  • Manufacturer Trade Model Number - U.S.: RX130iN
  • Product Depth: 11.4 inch / (291 mm)
  • Product Height: 30.11 inch / (762 mm)
  • Product Width: 18.5 inch / (470 mm)
  • Product Weight: 54 lb / (24.4 kg)
  • Gas Type: Natural Gas
  • Installation Type: Indoor
  • Recirculation Capable: Yes
  • Residential ENERGY STAR_: Yes
  • Uniform Energy Factor (UEF): 0.97
  • Domestic Hot Water Flow Rate (Maximum): 7.1 GPM / (27 L/min)
  • Wi-Fi Capable: Yes
  • SCAQMD Approved: Ultra Low NOx


Specs

–
Installation Type:

Residential

Indoor/Outdoor

Fuel Type:

Propane

Natural Gas

Product Type:

Tankless Heater

Energy Star Rated:

Yes

Energy Factor:

0.97

BTU (Min):

15000

BTU (Max):

130000

Temperature Range (F):

98°F to 140°F

Max Flow (GPM):

7.1

Type:

Condensing

Application:

Residential

Flow Rate at 60F Temp Rise (GPM):

4.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Good product. Questionable service.

I've purchased from SH before and have had good experiences so I can't completely pan them. However, this unit arrived damaged (dented corner). I assumed that resolving this would be easy based upon previous orders. But when I emailed customer service they never responded (it's been several weeks with still no response). I had to call customer service and after hearing the issue, the agent began by telling me there's nothing they can do. I'm not making that up--he literally said there's nothing they can do. Eventually, he gave me a very small refund and verbally assured me that if the unit doesn't function when I commission it, the manufacturer's warranty will cover it. Pretty bad customer service and very out of character for SH.
CLS
Chattanooga, TN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

so far all works the way was advertised.
madawiec
chicago
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value, Flawless Operation

I bought this product to replace a 27-year old tank heater that failed for a stand-alone radiant heat system. Purchase and delivery were effortless, excellent installation instructions, and plug-n-play operation.
Brasil65
Washougal, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What does the pump do in the RXP160in

Asked by Jake 4 months ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jake, it includes a recirculation pump - once water has cooled, it will move past the fixture and return to the tankless water heater to be reheated, providing a fresh supply of hot water as soon as you turn on the faucet.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy