Apply to be a TradeMaster!
Main product image of Female Iron Pipe Tankless Water Heater Installation Isolation Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

Female Iron Pipe Tankless Water Heater Installation Isolation Valve Kit (Lead Free)

Brand:
Rinnai
SKU:
MIVK-T-LW
Rating:
(13)
Q&A:
(0)
Female Iron Pipe Tankless Water Heater Installation Isolation Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
$117.99 each
In Stock
In Stock
Get 123 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–

Note: Per Rinnai, the isolation valves are designed with an adjustable nut at the top, which allows the isolation ports and the pressure relief valve to be positioned in any direction needed. This adjustability ensures proper clearance for maintenance flushes and allows the pressure relief valve to be safely opened when required.

The Rinnai MVIK-T-LW provides an easy two step installation of your tankless water heater with unsurpassed safety, features and benefits. This is a complete inlet/outlet valve system that provides everything you need for a secure installation including full port testing and flushing of the system with easy to install union connections. Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system. The ability to drain your hot water lines throughout the building or just at the water heater with a quick quarter turn. It also features an outlet for your pressure relief valve, and a unique one-piece design that is so innovative it has a Patent Pending. Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds. Repair or replace your heater in minutes with easy-fit union style connections that do not disturb your piping system. Kit includes 2 Unions, 2 Ball Valves, 2 Drain Valves and 1 Pressure Relief Valve.

  • Plumbing Installation Kit For All Rinnai Water Heaters
  • 3/4-Inch F.I.P. Connection
  • Lead Free
  • Easy Two Step Color Coded Union Connections
  • Full Port Throughout Entire Valve Body
  • 3/4-Inch Outlet For Pressure Relief Valve
  • Quarter Turn Ball Valve Shut-Offs
  • Professional Installation Recommended

Specs

–
Thread Size:

3/4"

Size:

3/4"

Product Type:

Isolation Valve

Installation Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

39" Vent Pipe Extension (Non-Condensing)
SKU: 224053
Rinnai

Product Reviews

4.77 out of 13 reviews
92% would recommend this product
4.77
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
8%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent Purchase

I went back and forth trying to decide which isolation valve kit to buy for my new Rinnai v75i tankless water heater. I read many less than satisfactory reviews about the less expensive valves before ultimately deciding on the Rinnai version. It was expensive but worth every penny. Installation was a breeze with absolutely no leaks. I highly recommend this kit.
VS

Most Liked Negative Review

Not as pictured

This is not as pictured. I chose this valve set because the PR valve is oriented in line with the hose outlet. If you are mounting in a cabinet, the valves with the PR at 90 degrees to the hose outlet make orientation of the valves unwieldy. So, 1 or less stars to Rinnai for advertising with this photo (it's on their website too), but 5 stars to the customer service at SupplyHouse for their quick attention to the matter.
Showing 1-10 of 13 reviews

Not as pictured

This is not as pictured. I chose this valve set because the PR valve is oriented in line with the hose outlet. If you are mounting in a cabinet, the valves with the PR at 90 degrees to the hose outlet make orientation of the valves unwieldy. So, 1 or less stars to Rinnai for advertising with this photo (it's on their website too), but 5 stars to the customer service at SupplyHouse for their quick attention to the matter.
Campo Entropy
Central Coast, CA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would when it freezes and breaks again

its renaie , cant spell it , whats to love .
dave
north idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again!

Works as they should with no issues.
Plumber James
Morgantown WV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Buy this again!

Works as intended
Raggs1
Lewisville, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Parts installed very easiliy.

The instructions were helpful and all attached with no leaks
cpmnow
Roxbury VT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly, no leaks

Fitted to Rinnai V65iN
Ed
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service valve kit

Perfect match for my Rinnai water heater model R75LS !
Peeps
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great install kit

I ordered this kit not realizing Rinnai supplied one with the Tankless Heater. Upon receipt of this kit, I noticed it was the exact same kit Rinnai provided. These kits are built with quality materials. While I did return this kit to Supply House, I was surprised to receive a return label and full refund. I have since ordered other products from Supply House.
Slowbutgood
North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as described!!

Good quality and awesome service!!
Baue
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

In Covid 19 environment its good to have someone to help in trying times with product and speed of service.
Butch
Washington Dc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy