Apply to be a TradeMaster!
Main product image of RXP160IN 160,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump (Natural Gas)
Magnifying glass
Hover image to zoom

RXP160IN 160,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump (Natural Gas)

Brand:
Rinnai
SKU:
RXP160IN
Rating:
(2)
Q&A:
(0)
RXP160IN 160,000 BTU Condensing Indoor/Outdoor Tankless Water Heater w/ Pump (Natural Gas)
Magnifying glass
Hover image to zoom
$1,685.60 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Installation Type
Indoor/Outdoor, Residential
Product Highlight: Warranty
15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent, Concentric

Description

–

Rinnai MIVK-T-LW Water Heater Isolation Valve Kit is no longer provided and must be purchased separately.

Note: For outdoor installations RXOVC Outdoor Vent Cap is required.

Rebates: 
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center

Overview

The SENSEI RXP160iN condensing tankless water heater from Rinnai is only the size of a small suitcase, uses either Natural Gas or Propane, and can be installed indoors or outdoors using the Versa-Vent accessory. Rinnai SENSEI RX Series tankless water heaters last up to twice as long as tanks and have twice the warranty length. Plus, they save energy by heating water only when it is needed.

Features

  • Uniform Energy Factor (UEF): 0.97
  • 97% Thermal Efficiency
  • Warranty 15 yrs or 12K hours on Heat Exchanger/ 5 years on Parts/ 1 Year on Labor
  • 15,000 BTU/H (minimum)
  • 160,000 BTU/H (maximum)
  • NG AND LP Compatible 
  • Indoor AND Outdoor compatible with use of RX Series Outdoor Vent Cap RXOVC, purchased separately.

Specifications

  • Manufacturer Trade Model Number - U.S.: RXP160iN
  • Product Depth: 11.4 inch / (291 mm)
  • Product Height: 30.11 inch / (762 mm)
  • Product Width: 18.5 inch / (470 mm)
  • Product Weight: 57 lb / (25.5 kg)
  • Gas Type: Natural Gas
  • Installation Type: Indoor
  • Recirculation Capable: Yes
  • Residential ENERGY STAR: Yes
  • Uniform Energy Factor (UEF): 0.97
  • Domestic Hot Water Flow Rate (Maximum): 9.0 GPM / (34 L/min)
  • Wi-Fi Capable: Yes
  • SCAQMD Approved: Ultra Low NOx

Specs

–
Fuel Type:

Propane

Natural Gas

Installation Type:

Indoor/Outdoor

Residential

Product Type:

Tankless Heater

Application:

Residential

Type:

Condensing

Energy Factor:

0.97

Energy Star Rated:

Yes

BTU (Max):

160000

BTU (Min):

15000

Vent Type:

Direct Vent

Concentric

Includes:

Pump

Warranty:

15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor

Weight (lbs):

57 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


49 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Antifrost Heater Clip, AU124-618X01
SKU: AU124-618X01
Rinnai
Screw, 109000649
SKU: 109000649
Rinnai
Screw, CP-30583
SKU: CP-30583
Rinnai
Clip, 109000244
SKU: 109000244
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Rinnai products are terrific

No difference in hot water delivery to the faucet. Clean installation. Have had other products from Rinnai for over 10 years with no issue at all. Other reviewer refers to pump and valve not being included, but they are. The pump is internal and the bypass valve is included. The isolation valves are not. Description is correct but you do need to buy isolation valves separately
Rinnai fan
Pittsburgh Pa
2 years ago
Was this review helpful to you?

Read the product description!

It clearly states in the product description that it comes with pump & valve kit. They stopped including the Isolation valves with this unit 11/25/2024. The product description is deceiving.
John
Indiana Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy