Apply to be a TradeMaster!
Main product image of 75" Black Reusable Hook & Loop Cable Tie, G-05-075-BK
Magnifying glass
Hover image to zoom

75" Black Reusable Hook & Loop Cable Tie, G-05-075-BK

Brand:
Rip-Tie
SKU:
G-05-075-BK
Rating:
(0)
Q&A:
(0)
75" Black Reusable Hook & Loop Cable Tie, G-05-075-BK
Magnifying glass
Hover image to zoom
$18.83 each
In Stock
In Stock
Get 6 Mon, Oct 26 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Size
1/2"
Product Highlight: Length (Feet)
75' Length

Description

–
This item is a 75" Black Reusable Hook & Loop Cable Tie, G-05-075-BK manufactured by Rip-Tie.

Specs

–
Color:

Black

Product Type:

Cable Tie

Tensile Strength (lbs):

18 lbs.

Size:

1/2"

Length (Feet):

75'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy