Apply to be a TradeMaster!
Main product image of 3/8" Aluminum Tubing (50 ft)
Magnifying glass
Hover image to zoom

3/8" Aluminum Tubing (50 ft)

SKU:
11-195
Rating:
(2)
Q&A:
(2)
3/8" Aluminum Tubing (50 ft)
Magnifying glass
Hover image to zoom
$70.95 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
3/8"

Description

–
3/8" Aluminum Tubing (50 ft)

Specs

–
Length (Feet):

50'

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD x 3/8" MIP Brass Compression Connector, Lead Free
SKU: BCM038
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this product again & have started buying others

I appreciate the fast delivery and will continue to order from Supply House
Nancy
Aurora CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tubing really works good for making Ham Antennas

This Tubing is great for making UHF and VHF antenna... Great product!!
Rich
Oklahoma City!
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How much does 50' of this weigh?

Asked by Michael from Dublin 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1.92 pounds

Was this review helpful to you?

Q: I am looking for a fuel line that is alcohol safe. I build custom cars and today's ethanol eats rubber. Most cars I build use a carburetor but some have fuel injection and I need to know if alcohol (ethanol) will deteriorate the line. Thank You!

Asked by Charlie Cheap 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This Aluminum tubing should be safe from deterioration due to the ethanol.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy