Apply to be a TradeMaster!
Main product image of 1/4" Aluminum Tubing (50 ft)
Magnifying glass
Hover image to zoom

1/4" Aluminum Tubing (50 ft)

SKU:
11-193
Rating:
(4)
Q&A:
(1)
1/4" Aluminum Tubing (50 ft)
Magnifying glass
Hover image to zoom
$37.26 each
In Stock
In Stock
Get 44 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Size
1/4"

Specs

–
Length (Feet):

50'

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good product

As described and on time
Boom
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying more of these in the future.

We use this product with an item we sell. It works exactly like we need it to work. We will be buying more of them in the future.
Leroy
Kindred, ND
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again.

Great product and outstanding service!
Zansdor
Kindred ND
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid But Flexible

I am probably using the tubing for different reasons than most. I am making antennas and it is working GREAT!
Richie Rich
Oklahoma City
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what grade is the aluminum.

Asked by Jason 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Below is the description of the tubing by the manufacture: • Aluminum tubing meets ASTMB Standard #483 • Uses a 1435 alloy with a 0.035 wall thickness • Tubing is rated at 90 PSI with an 11,000 tensile, 9500 yield and a 25% elongation

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy