Apply to be a TradeMaster!
Main product image of 41-200 Series Hot Surface Ignitor w/ 16-3/4" Leads
Magnifying glass
Hover image to zoom

41-200 Series Hot Surface Ignitor w/ 16-3/4" Leads

SKU:
41-202
Rating:
(2)
Q&A:
(0)
41-200 Series Hot Surface Ignitor w/ 16-3/4" Leads
Magnifying glass
Hover image to zoom
$29.95 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
The Robertshaw® 41-200 Series Hot Surface Ignitors are engineered to meet all your gas range and oven needs. These ignitors are used in the ranges of most major appliance original equipment manufactures. In addition, most ignitors are designed to match the Robertshaw bi-metal gas valves.

Features
  • High physical and thermal strength
  • Easy mounting
  • Silent ignition
  • Kits include two (2) porcelain nuts


Specifications:
  • Series Application: 41-200 Series Gas Range Ignitors Hot Surface Ignitor
  • Type: 501A
  • Electrical Rating: 120V AC, 3.2-3.6 Amps
  • Lead Length: 16-3/4" (426mm)
  • Length "A": 5-1/2" (140mm)

Specs

–
Product Type:

Hot Surface Ignition

Length (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

It was what I was looking for...so bought it igniter

Supplyhouse was great... great service.... got part in good shape...
No name
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality product same as oem of Blue Star

Need a replacement ignitor for Blue Star oven; found this at a quarter of cost and quickly received in 5 days. Easy replacement. Highly recommended.
Blueberry
Berkeley, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy