Apply to be a TradeMaster!
Main product image of 1" Slow Opening Gas Valve (720,000 BTU)
Magnifying glass
Hover image to zoom

1" Slow Opening Gas Valve (720,000 BTU)

SKU:
700-059
Rating:
(5)
Q&A:
(2)
1" Slow Opening Gas Valve (720,000 BTU)
Magnifying glass
Hover image to zoom
$477.87 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1"
Product Highlight: Outlet Size
1"
Product Highlight: Capacity (BTU)
72000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
These 700 Series Gas Valve Uni-Kits® are designed for intermittent pilot, direct spark and hot surface applications. They incorporate a manual valve, pilot valve, and a main gas pressure regulator. Each Uni-Kit includes all the necessary parts and instructions needed to convert to direct spark or hot surface applications. These valves are designed for many residential and commercial applications such as central heating units, wall heaters, boilers and mobile home furnaces. They also have all the wiring connections, manual selector and adjustments easily accessible.

Specs

–
Fuel Type:

Natural Gas

Voltage:

24V

Inlet Size:

1"

Outlet Size:

1"

Ignition Type:

Intermittent Pilot

Ambient Temperature:

-40°F to 175°F

Capacity (BTU):

72000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Best Company to do business with!

After the manufacturer gave us the model number, we ordered what we were told. We received the gas valve the following day, we return to the job and found out that it was the wrong gas valve? Contacted SupplyHouse in which gave us the correct model gas valve and immediately gave us a return ticket to return the gas valve. Life is Good!
Rotten
Philly
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

Used the Gas Valve Kit to replace a standing pilot system on a 45 year old boiler.
Property Maintenance Manager
Madison, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As good as advertised.

This gas valve is a direct replacement for a bad gas valve on a large capacity water heater. It worked perfectly.
Mr. V
Fairfield, Ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Valve

Reliable gas valve. I have used these in the past and they last for years. Supply house offers a great selection and quick delivery.
Griffin
Southern Illinois
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great high capacity, slow opening valve.

This is a great high capacity, slow opening valve to have in your stock. It replaces gas valves on large A.O. sith and ray pak boilers
Bryan
seattle wa. Go Hawks
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is different between 700-057 and 700-059

Asked by Nghi 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

700-059 has a slow opening feature for soft ignition (which can be field removed).

Was this review helpful to you?

Q: how could i connect the gas control valve

Asked by carlos 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following installation guide: http://s3.pexsupply.com/manuals/1297879688247/47846_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy