Apply to be a TradeMaster!
Main product image of 1/2" Snap Acting Low Profile Combo Gas Valve w/ 18" Capillary
Magnifying glass
Hover image to zoom

1/2" Snap Acting Low Profile Combo Gas Valve w/ 18" Capillary

SKU:
710-201
Rating:
(0)
Q&A:
(0)
1/2" Snap Acting Low Profile Combo Gas Valve w/ 18" Capillary
Magnifying glass
Hover image to zoom
We no longer carry 710-201
Unavailable since December 4, 2025

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
70000, 112000 BTU Capacity

Description

–
The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

NOTE: Image is representative of product. Actual product may differ in appearance from image shown.

Specs

–
Application:

Recreational Vehicles

Outlet Size:

1/2"

Inlet Size:

1/2"

Capillary Length:

18"

Capacity (BTU):

70000

112000

Fuel Type:

Natural Gas

Propane

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm