Apply to be a TradeMaster!
Main product image of 1/2" Snap Acting Low Profile Combo Gas Valve w/ 36" Capillary
Magnifying glass
Hover image to zoom

1/2" Snap Acting Low Profile Combo Gas Valve w/ 36" Capillary

SKU:
710-203
Rating:
(0)
Q&A:
(0)
1/2" Snap Acting Low Profile Combo Gas Valve w/ 36" Capillary
Magnifying glass
Hover image to zoom
$217.17 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
112000, 70000 BTU Capacity

Description

–
The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

Maximum capacity natural gas : 70,000 BTU
Maximum capacity L.P. gas : 112,000 BTU

Specs

–
Application:

Recreational Vehicles

Inlet Size:

1/2"

Outlet Size:

1/2"

Capillary Length:

36"

Capacity (BTU):

112000

70000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy