Apply to be a TradeMaster!
Main product image of 3/8" Snap Acting Low Profile Combo Gas Valve w/ 36" Capillary
Magnifying glass
Hover image to zoom

3/8" Snap Acting Low Profile Combo Gas Valve w/ 36" Capillary

SKU:
710-218
Rating:
(1)
Q&A:
(1)
3/8" Snap Acting Low Profile Combo Gas Valve w/ 36" Capillary
Magnifying glass
Hover image to zoom
$157.69 each
In Stock
In Stock
Get 6 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
112000 BTU Capacity

Description

–
The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

MAXIMUM CAPACITY IS 70,000 BTU FOR NATURAL GAS AND 112,000 ON LP GAS

Specs

–
Application:

Catering Truck

Inlet Size:

3/8"

Outlet Size:

3/8"

Capillary Length:

36"

Fuel Type:

Propane

Natural Gas

Capacity (BTU):

112000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great smoke house valve

I'm using the valve on a propane smoke house I built to control the inside temp. The dial looks to be calibrated in 15` increments from 100-250`
Hoss
Minnesota
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Which pressure regulator conversion kit does this need if the valve is being used with LP?

Asked by Patty Mayonaisse 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Pressure Regulator kit # 1751-013.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy