Apply to be a TradeMaster!
Main product image of 1/2" X 1/2" Low Profile Combo Gas Valve (70,000)
Magnifying glass
Hover image to zoom
1/2" X 1/2" Low Profile Combo Gas Valve (70,000)
Magnifying glass
Hover image to zoom
$201.94 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
70000 BTU Capacity

Description

–
The 710 low capacity gas heating valves are designed for recreational vehi- cles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

Features
  • Valve Type: 24 VOLT MODEL 7000ERLC
  • Pilot outlet: 1/4" tubing
  • Gas cock dial marking: off-pilot-on
  • Maximum ambient temperature: 175°F
  • Maximum capacity: Natural Gas 70,000
    L.P. Gas 112,000
  • Maximum inlet pressure: 14" W.C. (1/2 PSI)
  • NOTE: For 12 VDC applications use 24 volt models.

Specs

–
Fuel Type:

Natural Gas

Inlet Size:

1/2"

Outlet Size:

1/2"

Capacity (BTU):

70000

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Application:

Wall Furnaces

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Reznor Unit (Shop) Heater gas valve replacement

After searching high and low for a replacement 24v gas valve for a 53 year old Reznor UA-50 Unit heater, I found this - and it works fine, no issues. All parts distributors and the manufacturer rep pretty much said the same thing "the part you requested was discontinued without a replacement and is obsolete." Not at all surprising for a unit built in 1972. After researching burner rack orifice sizing and BTU ratings, I decided this valve would very likely work - suffice to say, once the unit fired up, an inspection of flame height in the heat exchanger further proved the valve wasn't over-firing the burners or creating any other undesirable conditions.
John M
Livermore CA
1 years ago
Was this review helpful to you?

I would buy this again

Used for wall furnaces and whole house furnaces. Easy to install and works great.
Arvind
Cerritos, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The old valve had a date of 1965 on it. The new one fit right up and seems to make more heat than before which might be because it is made for natural gas use to start with rather than propane conversion. Very pleased with this purchase.
Tom
Idaho
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy