Apply to be a TradeMaster!
Main product image of 1/2" Millivolt Snap Acting Low Profile Combo Gas Valve, no regulator
Magnifying glass
Hover image to zoom

1/2" Millivolt Snap Acting Low Profile Combo Gas Valve, no regulator

SKU:
710-501
Rating:
(1)
Q&A:
(0)
1/2" Millivolt Snap Acting Low Profile Combo Gas Valve, no regulator
Magnifying glass
Hover image to zoom
$189.99 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
70000, 112000 BTU Capacity
Product Highlight: Voltage
mV

Description

–
The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

MAXIMUM CAPACITY IS 70,000 BTU FOR NATURAL GAS AND 112,000 ON LP GAS

Specs

–
Application:

Space Heaters

Inlet Size:

1/2"

Outlet Size:

1/2"

Voltage:

mV

Fuel Type:

Natural Gas

Propane

Capacity (BTU):

70000

112000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Fixed my Gas Fireplace

My propane fireplace got to the point where it would no longer turn on unless I jumped the valve with a paper clip. Now with the new valve, the fireplace starts up immediately. The original valve was over 20 years old. Gave supplyhouse my original part numbers and they pointed me to this valve and the LP adjustable regulator. Parts arrived quickly! Very happy!
Sven
PA
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy