Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" Low Profile Millivolt Combo Gas Valve
Magnifying glass
Hover image to zoom
3/8" x 3/8" Low Profile Millivolt Combo Gas Valve
Magnifying glass
Hover image to zoom
$228.32 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Capacity (BTU)
112000 BTU Capacity

Description

–

**Image may not represent actual product.**


The Robertshaw 710 Series Low Capacity Gas Valves feature an extremely compact control designed for low capacity and limited space applications. Features include three-position outlets, multi-positional capability and component replaceability.


Features and Benefits

  • Low capacity with 3-13/16"H x 4-21/32"L x 1-29/32" W dimensions
  • Gas cock dial marking Off - Pilot - On
  • Ambient temperature of -40°F to 175°F
  • Pilot outlet 1/4" tubing
  • Maximum inlet pressure 14" WC (0.5 PSI)
  • Standard NEMA terminals
  • Inlet filtered screen
  • RoHS compliant

Specs

–
Fuel Type:

Propane

Outlet Size:

3/8"

Inlet Size:

3/8"

Capacity (BTU):

112000

Pressure Reg Setting:

10.0" W.C. L.P. GAS

Application:

Space Heaters

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Unique application service call at a scout camp in Michigan

A scout camp was days away from starting and one of the main kitchens commercial ovens was not working for quite some time. Leadership in panic mode contacted me asking if I would look at it? OF Coarse! I live in Illinois, camp in west central Mich. Being retired HVAC 40 yr Tech and a Senior scout. Said on my way. Ordered up all LP gas required parts b4 driving 250 miles up to camp site. Thermopile failed and pilot assy rusted out were the culprits, replaced both with Supply House items. Oven was again functional. I did not need the 750 MV LP gas valve but will probably use it on 2 other exact same age stoves in other kitchen bldgs. there. Parts arrived 2 days after ordering, All were correct for my application. 500 mile round trip was not an issue was accommodated with an overnight stay and food by camp leadership. The young scouts arrived 4 days later following MI. Health Dept insp of all kitchen eqpt issuing the req'd permit. Heading back up in a few weeks with a couple senior retired scout buddies to do needed maint. as volunteers.
Aarcon225
Lemont IL.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ideal for a Propane Gas Fireplace

Almost a direct replacement for my old fireplace gas valve, low profile, ready for propane, multiple output port configurations. I used this with RobertShaw pilot assembly 1819-001 but had to remove the thermocouple because I have the Millivolt configuration; the thermopile is used for the millivolt installation. Recommend RobertShaw Pilot Tubing 11-293.
HomeOwnerRepairGuy
Jeffersonton, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed, received quickly and works great

Perfect replacement
BobD
San Luis Obispo, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy