Apply to be a TradeMaster!
Main product image of 1/2" X 1/2" 24v Combo Gas Valve w/ convertible regulator
Magnifying glass
Hover image to zoom

1/2" X 1/2" 24v Combo Gas Valve w/ convertible regulator

SKU:
720-007
Rating:
(0)
Q&A:
(0)
1/2" X 1/2" 24v Combo Gas Valve w/ convertible regulator
Magnifying glass
Hover image to zoom
$190.07 each
In Stock
In Stock
Get 1 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

–
The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions ? off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.

Features
  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C.

    L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: ?40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)

Specs

–
Fuel Type:

Natural Gas

Propane

Inlet Size:

1/2"

Outlet Size:

1/2"

Voltage:

24V

Capacity (BTU):

150000

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy