Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Combo Gas Valve (150,000)
Magnifying glass
Hover image to zoom

1/2" X 3/4" Combo Gas Valve (150,000)

SKU:
720-402
Rating:
(3)
Q&A:
(3)
1/2" X 3/4" Combo Gas Valve (150,000)
Magnifying glass
Hover image to zoom
$137.20 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Ignition Type
Standing Pilot

Description

–
The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions: off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.

Features
  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C.

    L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: 40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)

Specs

–
Fuel Type:

Natural Gas

Propane

Outlet Size:

3/4"

Inlet Size:

1/2"

Pressure Reg Setting:

UNI-KIT

3.5" W.C. NAT. GAS

Capacity (BTU):

150000

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Supply house best supplier

Good price. Good quality. I am satisfied.
Michael
Lake Zurich, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Excellent
Julio
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

KEEPING IT GOING

1/2" X 3/4" Combo Gas Valve (150,000) SKU: 720-402Brand: Robertshaw Performed as expected, great replacement for original valve
DRIFTER
MIDDLETON MICHIGAN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: 1. Will this replace a Honeywell v800a1070? 2. If I need a replacement thermocouple, what model do I need? 3. How is the thermocouple signal transferred to the gas valve? (i.e.; electrical connection vs mechanical pressure vs ???) Thanks!

Asked by JimShortridge 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This would work as a functional replacement for V800A1070 but is not a direct cross. SKU: V800A1070 is also available on our site: http://www.supplyhouse.com/Honeywell-V800A1070-Standard-Pilot-Gas-Valve-24V-1-2-x-3-4-Inlet-Outlet-Size

Was this review helpful to you?

Q: Will this replace 7200 ERCS ?

Asked by Magoo 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, part 720-474 will replace 7200 ERCS.

Was this review helpful to you?

Q: Where's the pilot adjustment on this thing?

Asked by Cplusman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It is located at the top of the valve, near the pressure regulator. It should be labeled "PILOT ADJ."

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy