
| Amperage: | 3 |
|---|---|
| Application: | Single-Stage (Heat/Cool) Heat Pump |
| Stages: | 1 Heat/1 Cool |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Horizontal |
| Options: | Password Lockout Large Display Auto Changeover Works with Sensor Fan Control |
| Changeover: | Auto |
| Temperature Range (F): | 45°F - 90°F |
| Power Method: | Hardwired |
| Voltage: | 24V Low voltage |
| Wattage: | 24 to 72 |
| Wiring: | OS IS O Y1 C W1 B R G |
| Color: | White |
| Height: | 6-5/8" |
| Width: | 4-1/4" |
| Depth (Inches): | 1-5/8" |
| Humidity Control: | No |
| Wireless: | No |
Yes, this unit has a lighted display.