Apply to be a TradeMaster!
Main product image of Digital Programmable Wall Thermostat (2 Heat/1 Cool)
Magnifying glass
Hover image to zoom

Digital Programmable Wall Thermostat (2 Heat/1 Cool)

SKU:
RS9210
Rating:
(1)
Q&A:
(0)
Digital Programmable Wall Thermostat (2 Heat/1 Cool)
Magnifying glass
Hover image to zoom
$60.87 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable, 7 Day, Programmable, 5-1-1 Day
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Warranty
6 Year Limited Warranty

Description

–
Contractors can offer owners easy, yet powerful and reliable single-stage heating and cooling control in a simple, modern design with the RS9210 programmable wall thermostat.
Multi-Stage - 2 Heat / 1 Cool

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu
  • Easy-to-understand programming menus
  • Intuitive wake, leave, return, sleep programming icons
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Factory pre-set energy efficiency program Simple, yet powerful control.
  • Large, easy-to-read 4.6-square-inch blue backlit display
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum system life
  • Dual fuel compatible
  • Adjustable room temperature calibration
  • Adjustable setpoint limits
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Separate O and B terminals

Specs

–
Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/1 Cool

Programmability:

Non-Programmable

7 Day

Programmable

5-1-1 Day

User Interface:

Push Button

Mount:

Wall

Voltage:

24V

Operating Temp Range:

41°F to 95°F

Power Method:

Battery

Hardwired

Batteries Included:

2

Battery Type:

AAA

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of Digital Programmable Wall Thermostat (2 Heat/1 Cool)
Digital Programmable Wall Thermostat (2 Heat/1 Cool)
SKU: RS9210
(1)
Multi-Stage (Heat/Cool)
2 Heat/1 Cool
Non-Programmable
7 Day
Programmable
5-1-1 Day
Push Button
Wall
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/1 Cool (Heat Pump)
Non-Programmable
Push Button
Horizontal

You May Also Need

BTG-K, Rectangle Transparent Thermostat Guard Kit w/ Solid and Ring Base
SKU: 190-050
Robertshaw

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes, I would buy this again

Used this on a heat pump with 2 stages of electric heat. Easy to install and wire and also had adequate settings for all applications.
Scottie Jim
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy