Apply to be a TradeMaster!
Main product image of GS-56 Coffee Brewer Water Valve (120V) w/ Venting Elbow
Magnifying glass
Hover image to zoom

GS-56 Coffee Brewer Water Valve (120V) w/ Venting Elbow

SKU:
CB-102
Rating:
(0)
Q&A:
(0)
GS-56 Coffee Brewer Water Valve (120V) w/ Venting Elbow
Magnifying glass
Hover image to zoom
$52.23 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Polysulfone
Product Highlight: Voltage
120v
Product Highlight: Wattage
12 Watts

Description

–
The Robertshaw® GS-56 Water Valve Series is designed to dispense water in coffee and other hot beverage vending machines. This direct acting, gravity-fed dump valve is capable of providing low volume liquid flow at a minimum head pressure and a water temperature of 200°F (93°C).

Features:
  • Vent tube
  • External flow adjustment screw slotted or hex
  • Polysulfone body material for good decimal resistance and high temperature stability
  • Maximum water temperature is 200°F (93°C)

Specs

–
Application:

Coffee Brewers

Inlet Size:

5/8"

Outlet Size:

1/2"

Material:

Polysulfone

Voltage:

120v

Wattage:

12

Frequency:

50-60 Hz

Flow Rate (GPM):

1.43

Replaces:

61102

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy