Apply to be a TradeMaster!
Main product image of GS-56 Coffee Brewer Water Valve (120V)
Magnifying glass
Hover image to zoom
GS-56 Coffee Brewer Water Valve (120V)
Magnifying glass
Hover image to zoom
$37.91 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1/2"
Product Highlight: Inlet Size
5/8"
Product Highlight: Material
Polysulfone
Product Highlight: Voltage
120v
Product Highlight: Wattage
12 Watts

Description

–
The Robertshaw® GS-56 Water Valve Series is designed to dispense water in coffee and other hot beverage vending machines. This direct acting, gravity-fed dump valve is capable of providing low volume liquid flow at a minimum head pressure and a water temperature of 200°F (93°C).

Features:
  • Vent tube
  • External flow adjustment screw slotted or hex
  • Polysulfone body material for good decimal resistance and high temperature stability
  • Maximum water temperature is 200°F (93°C)

Specifications:
  • Series Application Commercial Coffee Brewer Water Valve GS-56
  • Inlet Size 5/8" OD withO Ring Groove
  • Outlet Size 1/2" ID Hose
  • Flow Rate 1.43 GPM
  • Operating Pressure 20" Head
  • Terminals 1/4" Male, Bent Down 90º
  • Body Material Polysulfone
  • Electrical Rating 120V AC @ 50/60 Hz, 12 Watts

Specs

–
Application:

Coffee Brewers

Outlet Size:

1/2"

Inlet Size:

5/8"

Material:

Polysulfone

Frequency:

50 Hz

60 Hz

Voltage:

120v

Wattage:

12

Replaces:

26116002

Flow Rate (GPM):

1.43

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy