Apply to be a TradeMaster!
Main product image of S-101 Coffee Brewer Water Valve (120V)
Magnifying glass
Hover image to zoom
S-101 Coffee Brewer Water Valve (120V)
Magnifying glass
Hover image to zoom
$36.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Max Flow (GPM)
1.3 MAX GPM
Product Highlight: Material
Polypro
Product Highlight: Voltage
120v
Product Highlight: Wattage
5 Watts

Description

–
The Robertshaw® S-101 Water Valve Series is a single solenoid valve for dishwashing machines, coffee brewers, cappuccino machine and tea brewers.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specifications:
  • Series Application Commercial Coffee Brewer Water Valve S-101
  • Inlet Size 3/8" - 18 NPT
  • Outlet Size 3/8" ID Hose
  • Flow Rate 1.00 GPM to 1.30 GPM
  • Operating Pressure 20 PSI to 120 PSI
  • Body Material Polypro
  • Electrical Rating 120V AC @ 50/60 Hz, 5 Watts

Specs

–
Application:

Coffee Brewers

Inlet Size:

3/8"

Outlet Size:

3/8"

Min Flow (GPM):

1

Max Flow (GPM):

1.3

Material:

Polypro

Frequency:

50 Hz

60 Hz

Voltage:

120v

Wattage:

5

Replaces:

WC826L

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy