Apply to be a TradeMaster!
Main product image of S-53 Residential Dishwasher Valve (120V)
Magnifying glass
Hover image to zoom
S-53 Residential Dishwasher Valve (120V)
Magnifying glass
Hover image to zoom
$49.02 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FNPT
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
ID Hose
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
120 MAX PSI

Description

–
The Robertshaw® S-53 Water Valve Series is a single solenoid valve for dishwashing machines and commercial icemakers. The S-53 features the design combination of a brass inlet fitting or quick connect fitting and a mounting bracket, which allows direct connection to the supply plumbing without applying torque to the valve body.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Unique diaphragm design reduces unwanted particles from entering the armature area
  • Armature is designed with clearances which minimize the possibility of jamming due to foreign materials
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

–
Application:

Dishwasher

Inlet Type:

FNPT

Inlet Size:

3/8"

Outlet Size:

3/8"

Outlet Type:

ID Hose

Min Pressure (PSI):

20

Max Pressure (PSI):

120

Material:

Polypro

Wattage:

10

Frequency:

60 Hz

Voltage:

120v

Min Flow (GPM):

1.55

Max Flow (GPM):

2.05

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy